
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7160-1683-03
Zoro # G312338027
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
0.56 in
Height
10.31 in
Features
Backlight; Ergonomic
Depth
7.12 in
Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1683-03
Zoro #
G312338027
UPC #
-
Country of Origin
United States
Dimensions
Width
0.56 in
Height
10.31 in
Depth
7.12 in
Details
Item
Keyboard
Features
Backlight; Ergonomic
Connectivity Technology
Cable
Host Interface
USB 2.0
Platform Supported
Mac, PC
Power Source Type
USB
Pointing Device Type
TouchPad
OS Compatibility
Windows XP, Android, Linux, iOS, Mac OS
Rugged
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.