
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7160-1683-04
Zoro # G812337995
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Height
10.31 in
Width
0.56 in
Features
Backlight; Low-profile Keys, IP54, Ergonomic Design, Lightweight, Shock Resistant
Keyswitch Technology
Silicon Rubber
Power Source Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7160-1683-04
Zoro #
G812337995
UPC #
-
Country of Origin
United States
Dimensions
Height
10.31 in
Width
0.56 in
Cable Length
4.92 ft
Depth
7.12 in
Details
Item
Keyboard
Features
Backlight; Low-profile Keys, IP54, Ergonomic Design, Lightweight, Shock Resistant
Keyswitch Technology
Silicon Rubber
Power Source Type
USB
Connectivity Technology
Cable
OS Compatibility
Windows XP, Windows, iOS, Android, Linux, Mac OS
Compatibility
FCC, CE, C-Tick
Pointing Device Type
TouchPad
Rugged
Yes
Platform Supported
PC, Mac
Keystroke Life
2 Million Cycle
Host Interface
USB Type A
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.