Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7170-0583-01

  • Zoro # G512339084


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Flat Panel Display, Tablet, Notebook
Number of Displays Supported
1
Mounting Pattern
75 x 75
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-0583-01
Zoro #
G512339084
UPC #
-
Country of Origin
United States

Details

Item
Mounting Arm
Color
Black
Device Supported
Flat Panel Display, Tablet, Notebook
Number of Displays Supported
1
Mounting Pattern
75 x 75
Finish
Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.