
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7170-0587
Zoro # G012338662
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Displays Supported
1
Mounting Pattern
75 x 75
Load Capacity
22 lb
Device Supported
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170-0587
Zoro #
G012338662
UPC #
-
Country of Origin
United States
Details
Item
Desk Mount
Color
Black
Number of Displays Supported
1
Mounting Pattern
75 x 75
Load Capacity
22 lb
Device Supported
Workstation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.