Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7170-0588

  • Zoro # G912338700


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Anodized Aluminum, Black
Device Supported
Display Screen, Tablet
Number of Displays Supported
1
Mounting Pattern
75 x 75
Load Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7170-0588
Zoro #
G912338700
UPC #
-
Country of Origin
United States

Details

Item
Desk Mount
Color
Anodized Aluminum, Black
Device Supported
Display Screen, Tablet
Number of Displays Supported
1
Mounting Pattern
75 x 75
Load Capacity
22 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.