Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7170-0590

  • Zoro # G712338702


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Pattern
100 x 100, 75 x 75
Finish
Powder Coated
Device Supported
Flat Panel Display, Docking Station, Tablet
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-0590
Zoro #
G712338702
UPC #
-
Country of Origin
United States

Details

Item
Mounting Arm
Color
Black
Mounting Pattern
100 x 100, 75 x 75
Finish
Powder Coated
Device Supported
Flat Panel Display, Docking Station, Tablet
Number of Displays Supported
1
Load Capacity
33.07 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.