Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7170-0598

  • Zoro # G612339076


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Adjustable Tilt, -26° to 90° Tilt, Extendable Arm, Heavy Duty, Rotate, Handle, Pivot, 360° Rotation, Articulating Arm
Width
7.20 in
Height
7.64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-0598
Zoro #
G612339076
UPC #
-
Country of Origin
United States

Dimensions

Width
7.20 in
Height
7.64 in
Depth
9.02 in

Details

Color
Black
Features
Adjustable Tilt, -26° to 90° Tilt, Extendable Arm, Heavy Duty, Rotate, Handle, Pivot, 360° Rotation, Articulating Arm
Material
Steel
Item
Wall Mount
Device Supported
Notebook, Docking Station, Tablet, Display
Application
Wall, Retail, Utility
Assembled/Unassembled
Unassembled
Finish
Powder Coated
VESA Mount Compatible
Yes
Mounting
Wall Mount; Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.