Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7300-0033

  • Zoro # G112338791


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Standards
NEMA 4X UL60950, FCC Part 15 Class B, IP65 Certified Shock - 3x11 ms pulses of 50g on each of 3 axis
Height
7.73 in
Features
Backlight; Slim, IP65 Protection, Spill Resistant
Width
11.83 in
Connectivity Technology
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0033
Zoro #
G112338791
UPC #
-
Country of Origin
United States

Dimensions

Height
7.73 in
Width
11.83 in
Depth
0.56 in

Details

Item
Keyboard
Standards
NEMA 4X UL60950, FCC Part 15 Class B, IP65 Certified Shock - 3x11 ms pulses of 50g on each of 3 axis
Features
Backlight; Slim, IP65 Protection, Spill Resistant
Connectivity Technology
Cable
Backlight Technology
LED
Host Interface
USB
Device Supported
Mobile Computer
Keyswitch Technology
Silicon Rubber
OS Compatibility
Mac OS, Windows
Keystroke Life
10 Million Cycle
Platform Supported
Mac, PC
Power Source Type
USB
Pointing Device Type
TouchPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.