KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7300-0035
Zoro # G312338720
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
7.20 in
Height
1.90 in
Connectivity Technology
Cable
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300-0035
Zoro #
G312338720
UPC #
-
Country of Origin
United States
Dimensions
Width
7.20 in
Height
1.90 in
Depth
6.30 in
Details
Color
Black
Item
Keyboard
Connectivity Technology
Cable
Platform Supported
PC, Mac
Hot Keys
Emergency
Host Interface
USB
Number of Keys
86
Device Supported
Computer
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.