KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7300-0083
Zoro # G712338863
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Width
11.92 in
Height
1.23 in
Depth
7.65 in
Host Interface
USB
Hot Keys
Emergency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7300-0083
Zoro #
G712338863
UPC #
-
Country of Origin
United States
Dimensions
Width
11.92 in
Height
1.23 in
Depth
7.65 in
Details
Item
Keyboard
Host Interface
USB
Hot Keys
Emergency
Pointing Device Type
TouchPad
Connectivity Technology
Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.