
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7300-0084
Zoro # G712338832
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Width
11.92 in
Height
1.23 in
Pointing Device Type
TouchPad
Depth
7.65 in
Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300-0084
Zoro #
G712338832
UPC #
-
Country of Origin
United States
Dimensions
Width
11.92 in
Height
1.23 in
Depth
7.65 in
Details
Item
Keyboard
Pointing Device Type
TouchPad
Connectivity Technology
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.