Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7300-0106

  • Zoro # G312338874


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Height
0.85 in
Width
5.22 in
Color
Black
Keyswitch Technology
Industrial Silicon Rubber
Depth
3.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0106
Zoro #
G312338874
UPC #
-
Country of Origin
United States

Dimensions

Height
0.85 in
Width
5.22 in
Depth
3.97 in

Details

Color
Black
Item
Keypad
Keyswitch Technology
Industrial Silicon Rubber
Host Interface
USB
Connectivity Technology
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.