
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7300-0113
Zoro # G612338871
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
2 in
Connectivity Technology
Wired/Wireless
Depth
7.75 in
Keyswitch Technology
Industrial Silicon Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300-0113
Zoro #
G612338871
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
2 in
Depth
7.75 in
Details
Item
Keyboard
Connectivity Technology
Wired/Wireless
Keyswitch Technology
Industrial Silicon Rubber
Pointing Device Type
TouchPad
Host Interface
USB
Wireless Technology
Bluetooth
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.