Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7300-0171

  • Zoro # G512338858


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Width
9.27 in
Height
3.87 in
Connectivity Technology
Cable
Platform Supported
Windows, Mac OS
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0171
Zoro #
G512338858
UPC #
-
Country of Origin
United States

Dimensions

Width
9.27 in
Height
3.87 in
Depth
1 in

Details

Item
Keyboard
Connectivity Technology
Cable
Platform Supported
Windows, Mac OS
Host Interface
USB
Keyswitch Technology
Industrial Silicon Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.