
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7300-0332
Zoro # G612338673
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Width
10.04 in
Height
7.41 in
Pointing Device Type
TouchPad
Connectivity Technology
Cable
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300-0332
Zoro #
G612338673
UPC #
-
Country of Origin
United States
Dimensions
Width
10.04 in
Height
7.41 in
Depth
0.64 in
Details
Item
Keyboard
Pointing Device Type
TouchPad
Connectivity Technology
Cable
Host Interface
USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.