Zoro Homepage

KIT-ZEBRA FLB3678 CRADLE ADPTR

  • Mfr # 7170-1048

  • Zoro # G412101651


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material - Cable Connector
Steel
Use With - Nonmetallic Building Cable
Zebra DS3678 Scanner
Overall Length
11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-1048
Zoro #
G412101651
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Material - Cable Connector
Steel
Use With - Nonmetallic Building Cable
Zebra DS3678 Scanner
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.