Zoro Homepage

LIND-12-32 VDC POWER- SUPPLY FO

  • Mfr # 7300-0470

  • Zoro # G512338667


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V DC, 32V DC
Device Supported
Docking Station, Cradle
Compatibility
Dell Latitude 12 Rugged Tablet pc
Output Voltage
20V DC
Output Current
3.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0470
Zoro #
G512338667
UPC #
-
Country of Origin
United States

Details

Item
DC Adapter
Input Voltage
12V DC, 32V DC
Device Supported
Docking Station, Cradle
Compatibility
Dell Latitude 12 Rugged Tablet pc
Output Voltage
20V DC
Output Current
3.50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.