Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIND 12-32VDC BARE WIRE POWER-

  • Mfr # 7300-0443

  • Zoro # G712338801


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
5V DC
Output Current
2 A
Device Supported
Docking Station, Cradle
Input Voltage
32V DC, 12V DC
Compatibility
Panasonic Toughbook FZ-L1 Tablet PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0443
Zoro #
G712338801
UPC #
-
Country of Origin
United States

Details

Item
DC Adapter
Output Voltage
5V DC
Output Current
2 A
Device Supported
Docking Station, Cradle
Input Voltage
32V DC, 12V DC
Compatibility
Panasonic Toughbook FZ-L1 Tablet PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.