Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIND-20-60 VDC POWER- SUPPLY FO

  • Mfr # 7300-0429

  • Zoro # G712338696


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Dell Products: Latitude 12 Rugged Tablet , 7160-0881-00 Rugged Tablet Cradle, 7160-0840-02 Rugged Tablet Docking Station, 7160-0840-00 Rugged Tablet Docking Station
Rugged
Yes
Output Voltage
20V DC
Output Current
3.50 A
Device Supported
Cradle, Tablet PC, Docking Station, Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0429
Zoro #
G712338696
UPC #
-
Country of Origin
United States

Details

Item
Power Adapter
Compatibility
Dell Products: Latitude 12 Rugged Tablet , 7160-0881-00 Rugged Tablet Cradle, 7160-0840-02 Rugged Tablet Docking Station, 7160-0840-00 Rugged Tablet Docking Station
Rugged
Yes
Output Voltage
20V DC
Output Current
3.50 A
Device Supported
Cradle, Tablet PC, Docking Station, Desktop PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.