Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIND USB-C 100W AUTO POWER- ADA

  • Mfr # 7300-0621

  • Zoro # G012338761


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Features
Over Temperature Protection, Short Circuit Protection
Includes
Cigarette Lighter Style Plug Input Power Connector, USB-C Type Output Power Connector with a 90-Degree Bend, Screw-Pin for Securely Attaching
Output Power
100 W
Universal Adapter
Yes
Cable Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0621
Zoro #
G012338761
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft

Details

Item
Auto Adapter
Features
Over Temperature Protection, Short Circuit Protection
Includes
Cigarette Lighter Style Plug Input Power Connector, USB-C Type Output Power Connector with a 90-Degree Bend, Screw-Pin for Securely Attaching
Output Power
100 W
Universal Adapter
Yes
Input Voltage
12V DC, 16V DC, 11V DC
Compatibility
Dell Products: Latitude 5430 Notebook, Latitude 7330 Notebook, Latitude 7230 Tablet PC
Device Supported
Tablet PC, Notebook
USB Type-C
Yes
Output Voltage
19V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.