Max3 TabCruzer Vehicle Mount for Tablet - Black Powder Coat - 3 lb Load Capacity
Mfr # 7170-0156
Zoro # G012339096
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Medium Knuckle, 100mm Extension and Thread Adapter, 2 x Round Plate (has NEC and AMPS Hole Pattern)
Device Supported
Tablet
Load Capacity
3 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170-0156
Zoro #
G012339096
UPC #
-
Country of Origin
United States
Details
Item
Vehicle Mount
Color
Black
Includes
Medium Knuckle, 100mm Extension and Thread Adapter, 2 x Round Plate (has NEC and AMPS Hole Pattern)
Device Supported
Tablet
Load Capacity
3 lb
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.