Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TABLET MOUNTED POCKET SCANNER

  • Mfr # 7160-1389

  • Zoro # G612338680


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Height
6.15 in
Width
4 in
Length
13.25 in
Mounting Pattern
75 x 75
Device Supported
Handheld Device, Docking Station, Bar Code Scanner, Tablet, Cradle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1389
Zoro #
G612338680
UPC #
-
Country of Origin
United States

Dimensions

Height
6.15 in
Width
4 in
Length
13.25 in

Details

Item
Vehicle Mount
Mounting Pattern
75 x 75
Device Supported
Handheld Device, Docking Station, Bar Code Scanner, Tablet, Cradle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.