Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TALL BACK PLATE-VERTICAL TABLE

  • Mfr # 7160-1257-01

  • Zoro # G812181864


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable
Device Supported
Cradle, Keyboard, Dock, Tablet
Orientation
Vertical
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1257-01
Zoro #
G812181864
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
16 in
Size Detail
Tall
Height
5 in

Details

Item
Mounting Plate
Features
Adjustable
Device Supported
Cradle, Keyboard, Dock, Tablet
Orientation
Vertical
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.