Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Van Pedestal System Kit, Black

  • Mfr # 7170-0226

  • Zoro # G714092121


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Includes
6 in Locking Slide Arm, Long Support Brace, Lower Tube, Upper Pole, Vehicle Base
Color
Black
Swivel Angle
360 Degrees
Intended Make/Model/Year
Ford Transit (2015 and later), Mercedes-Benz (2016 and later)
Overall Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-0226
Zoro #
G714092121
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Width
11 in
Overall Height
31 in

Details

Item
Van Pedestal System Kit
Includes
6 in Locking Slide Arm, Long Support Brace, Lower Tube, Upper Pole, Vehicle Base
Color
Black
Swivel Angle
360 Degrees
Intended Make/Model/Year
Ford Transit (2015 and later), Mercedes-Benz (2016 and later)
Product Type
Pedestal Computer Mount
Compatible Vehicle Type
Passenger Vehicles
Tilt Angle
26 Degrees , 90 Degrees

Description

Vehicle Device Mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.