Zoro Homepage

ZEBRA ET50/51 55/56 10IN DOCKI

  • Mfr # 7160-0860-00

  • Zoro # G212337847


product price: $739.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Number of USB 3.0 Ports
2
Connectivity Technology
Docking
Number of USB Ports
2
Compatibility
Zebra Tablet PCs: ET50, ET55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0860-00
Zoro #
G212337847
UPC #
-
Country of Origin
United States

Details

Item
Docking Station
HDMI
Yes
Number of USB 3.0 Ports
2
Connectivity Technology
Docking
Number of USB Ports
2
Compatibility
Zebra Tablet PCs: ET50, ET55
Network (RJ-45)
Yes
Device Supported
Tablet PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.