Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zirkona Mounting Base - 75 x 75 - VESA Mount Compatible

  • Mfr # 20856

  • Zoro # G112339866


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty
Height
1.70 in
Width
3.80 in
VESA Mount Compatible
Yes
Application
Public Safety, Utility, Industrial, Marine, Retail, Logistics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20856
Zoro #
G112339866
UPC #
-
Country of Origin
China

Dimensions

Height
1.70 in
Width
3.80 in
Depth
3.80 in

Details

Item
Mounting Base
Features
Heavy Duty
VESA Mount Compatible
Yes
Application
Public Safety, Utility, Industrial, Marine, Retail, Logistics
Finish
Black Anodized
Compatibility
Zirkona M30 Large Short Joiner (7110-1416)
Mounting Pattern
75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.