Zirkona Wall Mount for Adapter Plate - 75 x 75 - VESA Mount Compatible - Anodized Aluminum

  • Mfr # 7170-0592

  • Zoro # G712339068


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Features
Pre-drilled Mounting Hole, Adjustable Tension
Material
Anodized Aluminum
Color
Black
Device Supported
Adapter Plate
Mounting Pattern
75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7170-0592
Zoro #
G712339068
UPC #
-
Country of Origin
United States

Details

Item
Wall Mount
Features
Pre-drilled Mounting Hole, Adjustable Tension
Material
Anodized Aluminum
Color
Black
Device Supported
Adapter Plate
Mounting Pattern
75 x 75
Application
Surface, Wall
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.