Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Game Derby Duck Floating Pool Chlorinator 3 in. H

  • Mfr # 4002

  • Zoro # G400481123


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4002
Zoro #
G400481123
UPC #
712910040020
Country of Origin
China

Description

The Derby Duck Chlorinator is bright yellow which will happily decorate your pool as well as chlorinate and sanitize your pool. It will keep your pool crystal clear with a splash of fun. The expandable basket gives you the ability to adjust the flow rate


  • • Floating chlorinator
  • • Holds 3 inch chlorine tabs
  • • Distributes chlorine
  • • Adjustable dispensing rate
  • • Expandable chlorine basket
  • • Large capacity basket can hold up to 2 1/2 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.