Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in 1 Hi-Vis Parka Jacket, 100% Polyester PU Coated Fabric, Lime/Navy, 5XL

  • Mfr # 3555

  • Zoro # G111210364


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester PU Coated Fabric
Lining Material
100% Polyester Polar Fleece
Standards
ISEA 107-2020
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3555
Zoro #
G111210364
UPC #
840377095571
Country of Origin
China

Dimensions

Size
5XL

Details

Item
3 in 1 Hi-Vis Parka Jacket
Material
100% Polyester PU Coated Fabric
Color
Lime/Navy
Lining Material
100% Polyester Polar Fleece
Standards
ISEA 107-2020
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.