
3 in 1 Hi-Vis Parka Jacket, 100% Polyester PU Coated Fabric, Lime/Royal, 5XL
Mfr # 3555
Zoro # G411210026
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester PU Coated Fabric
Lining Material
100% Polyester Polar Fleece
Standards
ISEA 107-2020
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3555
Zoro #
G411210026
UPC #
840377098879
Country of Origin
China
Dimensions
Size
5XL
Details
Item
3 in 1 Hi-Vis Parka Jacket
Material
100% Polyester PU Coated Fabric
Color
Lime/Royal
Lining Material
100% Polyester Polar Fleece
Standards
ISEA 107-2020
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.