5-Point Breakaway Hi-Vis Mesh Vest, 100% Lightweight Polyester Mesh, Hi Vis Lime, Size 2XL

  • Mfr # I-684

  • Zoro # G111210432


product price: $19.75
/ea

Key Features

Vest Size
2XL
Color
Hi Vis Lime
Material
100% Lightweight Polyester Mesh
Standards
ISEA 107-2020
Size- Alpha
2X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-684
Zoro #
G111210432
UPC #
840377037243
Country of Origin
China

Dimensions

Vest Size
2XL
Size- Alpha
2X
Size
2X

Details

Item
5-Point Breakaway Hi-Vis Mesh Vest
Color
Hi Vis Lime
Material
100% Lightweight Polyester Mesh
Standards
ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.