Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Point Breakaway Hi-Vis Mesh Vest, 100% Lightweight Polyester Mesh, Hi Vis Lime, Size 3XL

  • Mfr # I-684

  • Zoro # G711210160


product price: $19.75
/ea

Key Features

Vest Size
3XL
Color
Hi Vis Lime
Material
100% Lightweight Polyester Mesh
Standards
ISEA 107-2020
Size- Alpha
3X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-684
Zoro #
G711210160
UPC #
840377037250
Country of Origin
China

Dimensions

Vest Size
3XL
Size- Alpha
3X
Size
3X

Details

Item
5-Point Breakaway Hi-Vis Mesh Vest
Color
Hi Vis Lime
Material
100% Lightweight Polyester Mesh
Standards
ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.