Full Zip Hi-Vis Hoodie, 100% Pique Fleece, Black, L

  • Mfr # 8775

  • Zoro # G111210197


product price:  $56.55
/ea

Key Features

Material
100% Pique Fleece
Color
Black
Standards
ISEA 107-2020
Number of Outside Pockets
2
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8775
Zoro #
G111210197
UPC #
840377095762
Country of Origin
China

Dimensions

Size
L

Details

Item
Full Zip Hi-Vis Hoodie
Material
100% Pique Fleece
Color
Black
Standards
ISEA 107-2020
Number of Outside Pockets
2
Fabric Weight
9 oz
Gender
Men's
Series
G-CLIPSE Reflective Hoodie

Description

Non-ANSI, Enhanced Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.