Full Zip Hi-Vis Hoodie, 100% Spun Polyester Fleece, Hi Vis Lime, 5XL

  • Mfr # 825

  • Zoro # G911210779


product price:  $51.59
/ea

Key Features

Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Fabric Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825
Zoro #
G911210779
UPC #
840377024557
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Full Zip Hi-Vis Hoodie
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Fabric Weight
12 oz
Gender
Men's
Series
The Mack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.