
Full Zip Hi-Vis Hoodie, 100% Spun Polyester Fleece, Hi Vis Lime, M
Mfr # 825
Zoro # G911210755
product price:Â $51.59
/eaKey Features
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825
Zoro #
G911210755
UPC #
840377024410
Country of Origin
China
Dimensions
Size
M
Details
Item
Full Zip Hi-Vis Hoodie
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Gender
Men's
Fabric Weight
12 oz
Series
The Mack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.