
Hi-Vis 6-in-1 Jacket, 100% Polyester PU Coated Fabric, Hi Vis Lime, 5XL
Mfr # 1355
Zoro # G111210609
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester PU Coated Fabric
Color
Hi Vis Lime
Lining Material
Black Nylon Taffeta Diamond Quilt Lining
Standards
ISEA 107-2020
Features
Fleece lined collar / Detachable packed hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1355
Zoro #
G111210609
UPC #
840377037519
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Hi-Vis 6-in-1 Jacket
Material
100% Polyester PU Coated Fabric
Color
Hi Vis Lime
Lining Material
Black Nylon Taffeta Diamond Quilt Lining
Standards
ISEA 107-2020
Features
Fleece lined collar / Detachable packed hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.