Zoro Homepage

Hi-Vis 6-in-1 Jacket, 100% Polyester PU Coated Fabric, Hi Vis Lime, L

  • Mfr # 1355

  • Zoro # G211210608


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester PU Coated Fabric
Color
Hi Vis Lime
Lining Material
Black Nylon Taffeta Diamond Quilt Lining
Standards
ISEA 107-2020
Features
Fleece lined collar / Detachable packed hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1355
Zoro #
G211210608
UPC #
840377037465
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis 6-in-1 Jacket
Material
100% Polyester PU Coated Fabric
Color
Hi Vis Lime
Lining Material
Black Nylon Taffeta Diamond Quilt Lining
Standards
ISEA 107-2020
Features
Fleece lined collar / Detachable packed hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.