
Hi-Vis Crewneck, 100% Spun Polyester Fleece, Hi Vis Lime, 2XL
Mfr # 8310E
Zoro # G811210503
product price: $31.29
/eaKey Features
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
12 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8310E
Zoro #
G811210503
UPC #
840377097728
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis Crewneck
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
12 oz
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.