Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Crewneck, 100% Spun Polyester Fleece, Hi Vis Lime, 5XL

  • Mfr # 8310E

  • Zoro # G511210704


product price: $26.09
/ea

Key Features

Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Gender
Men's
Fabric Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310E
Zoro #
G511210704
UPC #
840377097759
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Crewneck
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Gender
Men's
Fabric Weight
12 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.