
Hi-Vis Economy Vest 5XL Class 3 , Zipper Closure
Mfr # I-678E
Zoro # G611210802
product price: $11.99
/eaKey Features
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Woven and Mesh Polyester
Reflective Stripe Width
2 in with 1/2in Contrast Stripes
Closure Type
Zipper Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I-678E
Zoro #
G611210802
UPC #
840377090330
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in with 1/2in Contrast Stripes
Details
Item
Hi-Vis Economy Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Woven and Mesh Polyester
Closure Type
Zipper Closure
ANSI Class
3
Reflective Stripe Color
Silver with Orange Contrast
Number of Outside Pockets
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.