Zoro Homepage

Hi-Vis Economy Vest XL Class 2 , Front Velcro Closure

  • Mfr # I-65

  • Zoro # G811210787


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-65
Zoro #
G811210787
UPC #
840377066564
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Polyester Mesh
ANSI Class
2
Closure Type
Front Velcro Closure
Number of Inside Pockets
1
Reflective Stripe Color
Silver, Gray
Number of Outside Pockets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.