
Hi-Vis Non-Ansi Safety Vest L, XL Class Non-ANSI , Velcro Closure
Mfr # I-35E
Zoro # G511210599
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Material
100% Lightweight Polyester Woven Tricot
Reflective Stripe Width
2 in
Closure Type
Velcro Closure
ANSI Class
Non-ANSI
Reflective Stripe Color
Silver, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I-35E
Zoro #
G511210599
UPC #
840377092143
Country of Origin
China
Dimensions
Size
L, XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Non-Ansi Safety Vest
Color
Navy
Material
100% Lightweight Polyester Woven Tricot
Closure Type
Velcro Closure
ANSI Class
Non-ANSI
Reflective Stripe Color
Silver, Gray
Number of Outside Pockets
2
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.