Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Non-Ansi Safety Vest S, M Class Non-ANSI , Velcro Closure

  • Mfr # I-35E

  • Zoro # G411210057


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
100% Lightweight Polyester Woven Tricot
Reflective Stripe Width
2 in
ANSI Class
Non-ANSI
Closure Type
Velcro Closure
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-35E
Zoro #
G411210057
UPC #
840377092082
Country of Origin
China

Dimensions

Size
S, M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Non-Ansi Safety Vest
Color
Orange
Material
100% Lightweight Polyester Woven Tricot
ANSI Class
Non-ANSI
Closure Type
Velcro Closure
Number of Outside Pockets
2
Reflective Stripe Color
Silver, Gray

Description

ANSI Class 2 Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.