Hi-Vis Non-Ansi Safety Vest S, M Class Non-ANSI , Velcro Closure
- Mfr # I-35E
- Zoro # G411210743
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Material
100% Lightweight Polyester Woven Tricot
Reflective Stripe Width
2 in
Closure Type
Velcro Closure
ANSI Class
Non-ANSI
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-35E
- Zoro #
- G411210743
- UPC #
- 840377096905
- Country of Origin
- China
Dimensions
- Size
- S, M
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Non-Ansi Safety Vest
- Color
- DK.Green
- Material
- 100% Lightweight Polyester Woven Tricot
- Closure Type
- Velcro Closure
- ANSI Class
- Non-ANSI
- Number of Outside Pockets
- 2
- Reflective Stripe Color
- Silver, Gray
Description
Non-ANSI, Enhanced Visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.