
HI-Vis Parka Jacket, 100% Polyester 300 Denier Oxford PU Heavy Duty Fabric, Hi Vis Lime, XL
Mfr # 1865E
Zoro # G211210622
product price:Â $51.15
/eaKey Features
Material
100% Polyester 300 Denier Oxford PU Heavy Duty Fabric
Color
Hi Vis Lime
Lining Material
Black Quilted Polyester Lining
Standards
ISEA 107-2020
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1865E
Zoro #
G211210622
UPC #
840377099081
Country of Origin
China
Dimensions
Size
XL
Details
Item
HI-Vis Parka Jacket
Material
100% Polyester 300 Denier Oxford PU Heavy Duty Fabric
Color
Hi Vis Lime
Lining Material
Black Quilted Polyester Lining
Standards
ISEA 107-2020
Water-Resistant
Yes
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.