Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Quarter-Zip, 100% Pique Fleece, Black, L

  • Mfr # 8755

  • Zoro # G211210431


product price: $37.19
/ea

Key Features

Material
100% Pique Fleece
Standards
ISEA 107-2020
Number of Outside Pockets
2
Gender
Men's
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8755
Zoro #
G211210431
UPC #
840377095687
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Quarter-Zip
Material
100% Pique Fleece
Color
Black
Standards
ISEA 107-2020
Number of Outside Pockets
2
Gender
Men's
Fabric Weight
9 oz
Series
G-CLIPSE Survivor Job Shirt

Description

Non-ANSI, Enhanced Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.