
Hi-Vis Quarter-Zip, 100% Pique Fleece, Hi Vis Lime, 5XL
Mfr # 8755
Zoro # G411210781
product price:Â $41.99
/eaKey Features
Material
100% Pique Fleece
Standards
ISEA 107-2020
Number of Outside Pockets
2
Fabric Weight
9 oz
Series
G-CLIPSE Survivor Job Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8755
Zoro #
G411210781
UPC #
840377095656
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Hi-Vis Quarter-Zip
Material
100% Pique Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Fabric Weight
9 oz
Series
G-CLIPSE Survivor Job Shirt
Gender
Men's
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.