Hi-Vis Quarter-Zip, 100% Pique Fleece, Hi Vis Lime, M

  • Mfr # 8755

  • Zoro # G811210817


product price: $44.19
/ea

Key Features

Material
100% Pique Fleece
Standards
ISEA 107-2020
Number of Outside Pockets
2
Series
G-CLIPSE Survivor Job Shirt
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8755
Zoro #
G811210817
UPC #
840377095595
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Quarter-Zip
Material
100% Pique Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Series
G-CLIPSE Survivor Job Shirt
Fabric Weight
9 oz
Gender
Men's

Description

Non-ANSI, Enhanced Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.