Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Quilted Jacket, Full Front Zipper, Hi Vis Lime, L

  • Mfr # 1275

  • Zoro # G911210564


product price: $44.45
/ea

Key Features

Color
Hi Vis Lime
Front Closure Type
Full Front Zipper
Lining Material
5oz Poly-Fill Lining
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275
Zoro #
G911210564
UPC #
840377073821
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Quilted Jacket
Color
Hi Vis Lime
Front Closure Type
Full Front Zipper
Lining Material
5oz Poly-Fill Lining
Standards
ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.