Zoro Homepage

Hi-Vis Quilted Jacket, Nylon Taffeta Shell, Black, 2XL

  • Mfr # 1280

  • Zoro # G511210773


product price: $50.95
/ea

Key Features

Material
Nylon Taffeta Shell
Front Closure Type
Full Front Zipper
Lining Material
5oz Poly-Fill Lining
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280
Zoro #
G511210773
UPC #
840377106000
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Quilted Jacket
Material
Nylon Taffeta Shell
Color
Black
Front Closure Type
Full Front Zipper
Lining Material
5oz Poly-Fill Lining
Standards
ISEA 107-2020

Description

Non-ANSI, Enhanced Visibility Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.